Motion
HV100M
ForceFlex® General Purpose Work Glove - M or Size 8 Size, PVC Coated, Slip-On Cuff, Synthetic Leather Material
MI ITEM #05422332
MFR #HV100M
Price$42.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ForceFlex® General Purpose Work Glove - M or Size 8 Size, PVC Coated, Slip-On Cuff, Synthetic Leather Material
MI ITEM #05422332
MFR #HV100M

Mfr description
HV100-FORCEFLEX KEVLAR PALM HI-VIS MED.
  • Rough Kevlar® palm pads with TPR padding on back of hand and fingers
  • Common applications are construction, carpentry, material handling, hand/power tool use, light demolition, search and rescue, and assembly, oil and gas industry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Wing Thumb, Washable
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Oil Industry
  • Back Material
    Mesh
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Color
    Hi-Vis Orange
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    ForceFlex Mechanics Gloves
  • Description Keyword
    Mechanics
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Mechanics
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Oil Industry
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    HV100M
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    Forceflex Mechanics
  • Protection Type
    Abrasion, Impact
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    ForceFlex
  • Standards Met
    EN 388
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
  • UPC_NO
    45143137893

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)