Motion
KT242813C3
Needle Roller Bearing - 24 mm Bore, 28 mm OD, 13 mm Width
Mi Item #05422355
MFR #KT242813C3
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 24 mm Bore, 28 mm OD, 13 mm Width
Mi Item #05422355
MFR #KT242813C3

Mfr description
KT242813 BRG UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    13 mm
  • Weight
    21.83 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    10800 N
  • Long Description
    The KT242813C3 Needle Roller Bearing features a 24 mm bore diameter, 28 mm outside diameter, 13 mm overall width, and 21.83 lb weight, making it ideal for industrial machinery, automotive components, and rotating assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT242813C3
  • Max Rpm
    20000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    16800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)