Motion
VF 12 GAS F

FASTER
VF 12 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/2 in BSPP, 1/2 – 14 Female Thread, 3/8 in Body Size, Buna-N Seal
Mi Item #05422474
MFR #VF 12 GAS F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VF 12 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/2 in BSPP, 1/2 – 14 Female Thread, 3/8 in Body Size, Buna-N Seal
Mi Item #05422474
MFR #VF 12 GAS F

Mfr description
VF12-GAS-F QUICK DISCONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 BSPP
  • Body Size
    3/8 in
  • Force-to-Connect
    22.8 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    4350 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in BSPP, 1/2 – 14 Female Thread
  • Flow Rate
    10.57 gpm
  • Hose Connection Type
    Female BSPP
  • Industry/Application
    Agriculture
  • Seal Material
    Buna-N
  • Spillage
    0.00120 fl oz (US)
  • Standard Interchange
    ISO 5676
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Poppet Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)