Motion
21618-036
Hydraulic Motor Replacement Part -
MI ITEM #05422520
MFR #21618-036
List Price$950.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #05422520
MFR #21618-036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$950.36/each for your price

Overview

Mfr description
21618-036 SHAFT/BRG KIT
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Shaft & Bearing
  • Overall Height
    1.20 in
  • Overall Length
    4.93 in
  • Overall Width
    1.20 in
  • Series
    2000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought