Motion
235130

ANSELL
235130

HyFlex Cut Resistant Glove
Mi Item #05422706
MFR #235130
Price$16.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
235130

HyFlex Cut Resistant Glove
Mi Item #05422706
MFR #235130

Mfr description
235130 HYFLEX 11518 SIZE 6, 0
  • Ultralight duty seamless linerEnhanced flexibility (range of motion) and tactility (fingertip sensitivity).
  • Dyneema® Diamond Technology fiberVery high cut-to-dexterity ratio for safety with comfort EN cut level 3 (ANSI cut level 2).
  • Thin PU CoatingHigh dexterity with high abrasion resistance (EN level 3, ANSI level 3).
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.79/pr

Specifications

Details

  • Material
    Polyurethane
  • UPC_NO
    20076490478630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)