Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-435/9

HyFlex® Cut Resistant Gloves - Size Large/9, ANSI Cut Level A4, Dyneema/Fiberglass/Polyester Liner
Mi Item #05422715
MFR #11-435/9

Mfr description
288907 HYFLEX 11435 SIZE 9,0
  • Eco friendly, water-based polyurethane palm coating
  • Enhanced dexterity and comfort due to no coating strike through
  • Gray palm coat hides soil and provides long wear, reducing overall replacement costs
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Water-Based Polyurethane and Nitrile
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane and Nitrile Coated
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Liner/Shell Material
    Dyneema/Fiberglass/Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)