Motion
104X
Leather Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Economy Grade, Cotton Lined, Blue, Grey
MI ITEM #05422839
MFR #104X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Economy Grade, Cotton Lined, Blue, Grey
MI ITEM #05422839
MFR #104X

Mfr description
104X GENERIC GLOVES LARGE
  • Economy-grade split cowhide leather
  • Cotton drill back
  • Outside elastic wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length
    10.5
  • Weight
    0.4

Details

  • Applications
    Construction, General Purpose
  • Closure Type
    Slip-on safey cuff
  • Color
    Blue, Grey
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Split cowhide
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)