Motion
6005ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, With Snap Ring
MI ITEM #05423083
MFR #6005ZZENR
Your Price$21.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, With Snap Ring
MI ITEM #05423083
MFR #6005ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.30/each(List $35.78)

Overview

Mfr description
6005ZZENR BALL BEARING SHIELDED W/SNAP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6005ZZENRBSRM
  • Manufacturer Upc Number
    4991893632071
  • UPC_NO
    4991893632071
  • Weight
    0.17 lbs
  • Description
    6005ZZENR BALL BEARING SHIELDED W/SNAP
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6005ZZENRBSRM is a 25 mm bore radial deep groove ball bearing with double shields and 47 mm outside diameter for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text