Motion
D11B UJ 1 1/16X1 1/8 3/8PH

LOVEJOY INC
D11B UJ 1 1/16X1 1/8 3/8PH

68514476540 Pin & Block U-Joint - Single Joint, 1.0625 (Bore A) in, 1.1250 9Bore B) in Bore, 1.7500 in OD, 5.0000 in Length, Steel
MI ITEM #05423088
MFR #D11B UJ 1 1/16X1 1/8 3/8PH
Your Price$670.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D11B UJ 1 1/16X1 1/8 3/8PH

68514476540 Pin & Block U-Joint - Single Joint, 1.0625 (Bore A) in, 1.1250 9Bore B) in Bore, 1.7500 in OD, 5.0000 in Length, Steel
MI ITEM #05423088
MFR #D11B UJ 1 1/16X1 1/8 3/8PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$670.55/each(List $771.14)

Overview

Mfr description
D11B-UJ-1-1/16X1-1/8-3/8PH
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Bored to Size
  • Size Code
    D-11B
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    10680 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    1.3800 in
  • Joint Diameter
    1.7500 in
  • Overall Length
    5.0000 in
  • Bore Shape
    Round with Keyway
  • Pin Height
    2.5000 in
  • Maximum Bore Size
    1 in
  • Max Rpm
    1750 rpm
  • Series
    D
  • Boot Kit Number
    D-11
  • Manufacturer Product Page
  • UPC_NO
    685144765406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought