Motion
416401
Zep Grease - 13 oz Size, Aerosol Can Container, Amber Color, No, Yes, -103°F - 600 °F
MI ITEM #05423119
MFR #416401
Price$16.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Grease - 13 oz Size, Aerosol Can Container, Amber Color, No, Yes, -103°F - 600 °F
MI ITEM #05423119
MFR #416401

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$16.61/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Net Weight
    1.142 lbs
  • Overall Height
    9.75 in
  • Overall Length
    2.63 in
  • Overall Width
    2.63 in
  • Shelf Life
    3 yr

Details

  • Application
    Lubricates door hinges, open gears, wire ropes, cables, chains, sprockets, conveyors, manifold heat valves and above-the-water marine applications
  • Base Type
    Solvent
  • Color
    Amber
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Food Grade
    No
  • Form
    Aerosol
  • Harmonization Code
    3403.19.1000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858414601
  • Max Operating Temperature
    600 °F
  • Odor
    Solvent
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including toluene, which is/are known to the State of California to cause birth defects or other reproductive harm
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Fan Spray Pattern
  • Temperature Range
    -103°F - 600 °F
  • UPC_NO
    10690858416404
  • Water Resistance
    Yes

Overview

Mfr description
416401 ZEP 2000 AERO DZ
  • Evaporates quickly; High adhesive strength that enhances lubrication and reduces friction; Inhibits corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought