Motion
36685
Zep Degreasers & Multipurpose Cleaner - RTU, Liquid, 55 gal, Drum, Solvent Scent
Mi Item #05423130
MFR #36685
Price$1,841.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreasers & Multipurpose Cleaner - RTU, Liquid, 55 gal, Drum, Solvent Scent
Mi Item #05423130
MFR #36685

Mfr description
36685 ZEP DYNA 143 55GL
  • Highly-refined, odorless solvents quickly dissolve and flush away grease, oil and other soil
  • Excellent for fuel pumps, carburetors, filters, master cylinders, valve covers, rocker arms and all engine parts
  • Leaves light oil film on parts to protect against rust and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,841.03/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    34.75 in.
  • Length
    23.00 in.
  • Weight
    396.26 lbs
  • Width
    23.00 in.

Details

  • Application
    Specifically designed for use in Zep Dyna Clean, Dyna 100 FB, Dyna Brute FB, Super Brute FB, Dyna Mate II parts washers and all Zep filtration systems.
  • Application Instructions
    It is ideal for removing accumulated soil, grease, and oil deposits from all types of metal. Recommended to clean fuel pumps, filters, master cylinders, valve covers, rocker arms, and other automotive and engine parts.
  • Chemical Type
    Solvent
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Drum
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    2710.19.4590
  • Product Types
    Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Solvent
  • UPC_NO
    690858036674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)