Motion
86935
MI ITEM #05423132
MFR #86935
Price$241.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05423132
MFR #86935

Mfr description
86935 ZEP SLIDE 5GL
  • Contains no chlorinated solvents; Shields out corrosive elements such as air and water and does not corrode metal surfaces; Use as a release agent for all types of molds as it does not carbonize heated molds, and it prevents a build-up of waxes, films and adhesives on processing, packing and sealing equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.61/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Net Weight
    34.45 lbs
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Weight
    34.45 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Use as a lubricant and protective coating
  • Chemical Type
    Mold Release/Lubricant
  • Color
    Light yellow
  • Composition
    Solvent
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    EAR99
  • Features & Benefits
    Contains no chlorinated solvents; Shields out corrosive elements such as air and water and does not corrode metal surfaces; Use as a release agent for all types of molds as it does not carbonize heated molds, and it prevents a build-up of waxes, films and adhesives on processing, packing and sealing equipment
  • Flammability
    Moderately Flammable
  • Flash Point
    55.6C
  • Foam Action
    No
  • Food Grade
    H2
  • Form
    Thin liquid
  • Harmonization Code
    2710.19.3080
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    86935
  • Manufacturer Upc Number
    690858024602
  • Package Quantity
    1 Per Case
  • Product Line
    Mold Release/Lubricant
  • Scent
    Hydrocarbon
  • Solvent Free
    No
  • Spray Action
    No
  • Surfaces Cleaned
    Perfect as a lubricant and protective coating for automatic vending machine operators, hotels, motels, sports suppliers, recreation suppliers, industrial machinery manufacturers
  • Temperature Range
    -40°F - 450 °F
  • UPC_NO
    690858086945
  • Viscosity
    13.7 m/s²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)