Motion
86924
Mi Item #05423133
MFR #86924
Price$87.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05423133
MFR #86924

Mfr description
86924 ZEP SLIDE 4-1GL
  • Contains no chlorinated solvents; Shields out corrosive elements such as air and water and does not corrode metal surfaces; Use as a release agent for all types of molds as it does not carbonize heated molds, and it prevents a build-up of waxes, films and adhesives on processing, packing and sealing equipment
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$87.11/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Net Weight
    7.775 lbs
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in
  • Weight
    7.775 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Use as a lubricant and protective coating
  • Chemical Type
    Mold Release/Lubricant
  • Color
    Light yellow
  • Composition
    Solvent
  • Concentration
    RTU
  • Container Type
    Jug
  • ECCN
    EAR99
  • Features & Benefits
    Contains no chlorinated solvents; Shields out corrosive elements such as air and water and does not corrode metal surfaces; Use as a release agent for all types of molds as it does not carbonize heated molds, and it prevents a build-up of waxes, films and adhesives on processing, packing and sealing equipment
  • Flammability
    Moderately Flammable
  • Flash Point
    55.6C
  • Foam Action
    No
  • Food Grade
    H2
  • Form
    Thin liquid
  • Harmonization Code
    2710.19.3080
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    86924
  • Manufacturer Upc Number
    690858024602
  • Package Quantity
    4 Per Case
  • Product Line
    Mold Release/Lubricant
  • Scent
    Hydrocarbon
  • Solvent Free
    No
  • Spray Action
    No
  • Surfaces Cleaned
    Perfect as a lubricant and protective coating for automatic vending machine operators, hotels, motels, sports suppliers, recreation suppliers, industrial machinery manufacturers
  • Temperature Range
    -40°F - 450 °F
  • UPC_NO
    10690858086911
  • Viscosity
    13.7 m/s²
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)