Motion
193535
MI ITEM #05423145
MFR #193535
List Price$233.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05423145
MFR #193535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.82/each for your price

Overview

Mfr description
193535 ZEP IMAGE 5GL
  • High gloss; Durable; Easy to maintain/apply/strip; Economical; Slip resistant

Specifications

  • Application
    Floor polish
  • Form
    Liquid
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Scent
    Ammoniacal
  • Color
    Milky white
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Water based acrylic polymer
  • Cleaner Type
    Floor Finish
  • Concentration
    RTU
  • Flammability
    Non Flammable
  • Food Grade
    P1
  • Indoor Outdoor Use
    Indoor
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Rubber, asphalt tile, vinyl, cork, vinyl asbestos, sealed concrete, terrazzo
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Package Quantity
    1 Per Case
  • Manufacturer Upc Number
    690858195944
  • UPC_NO
    690858195944
  • Prop 65 Statement
    This product can expose you to chemicals including 2-ethoxyethanol, pentadecafluorooctanoic acid, which is/are known to the State of California to cause birth defects or other reproductive harm.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text