Motion
17985
Zep - RTU, Liquid, 55 gal, Drum, Hydrocarbon Scent
MI ITEM #05423149
MFR #17985
Your Price$2,578.95/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep - RTU, Liquid, 55 gal, Drum, Hydrocarbon Scent
MI ITEM #05423149
MFR #17985

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,578.95/pl(List $2,965.79)

Overview

Mfr description
17985 ZEP DYNA 170 55GL

Specifications

  • Product Types
    Degreaser
  • Form
    Liquid
  • Concentration
    RTU
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Scent
    Hydrocarbon
  • Color
    Clear
  • Application Instructions
    Excellent light duty cleaners for fuel pumps, carburetors, filters, master cylinders, valve covers, rocker arms, and all engine parts.
  • Chemical Type
    Solvent
  • Flammability
    Non Flammable
  • UPC_NO
    690858017970
  • Application
    Use in Zep's Parts Washers
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Weight
    405.63 lbs
  • Height
    34.75 in.
  • Length
    23.00 in.
  • Width
    23.00 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text