Motion
15001
Mi Item #05423151
MFR #15001
Price$15.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05423151
MFR #15001

Mfr description
15001 ZEP 50 AERO DZ
  • Stable foam clings to vertical surfaces extending contact time with soils and grease; contains no chlorinated solvents; makes tough jobs easy; Jet stream nozzles for directional spraying
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.36/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Height
    9.75 in.
  • Length
    2.63 in.
  • Net Weight
    16 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Package Size
    12 x 16 oz
  • Storage Dimension Height
    10 in
  • Storage Dimension Length
    11 in
  • Storage Dimension Width
    8.2 in
  • Weight
    1.338 lbs
  • Width
    2.63 in.

Details

  • Alcohol Content
    1-5%
  • Ammonia Content
    0
  • Application
    Removes grease and oils spots from concrete floors and brake dust and grease from wheel covers and wire wheels
  • Application Instructions
    Warm engine prior to application and turn off; shake can well before using; Apply to area needing to be cleaned
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Foaming Degreaser
  • Color
    Milky-White
  • Composition
    d-limonene, aromatic hydrocarbons, surfactant
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Not Classified
  • Flash Point
    N/A
  • Food Grade
    K1
  • Form
    Aerosol (liquid)
  • Harmonization Code
    3402.90.5050
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858015006
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Vehicle Maintenance
  • Prop 65 Statement
    This product can expose you to chemicals including Amides, coco, N,N-bis(hydroxyethyl), 7-methyl-3- methyleneocta-1,6-diene, 2,2'-iminodiethanol, which is/are known to the State of California to cause cancer
  • Scent
    Citrus
  • Solvent Free
    No
  • Surfaces Cleaned
    Engines, equipment parts, and machinery
  • UPC_NO
    10690858015003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)