Motion
11401
Zep Aerosol degreaser - RTU, Aerosol, 15 oz, Aerosol Can, Citrus Scent
MI ITEM #05423162
MFR #11401
Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Aerosol degreaser - RTU, Aerosol, 15 oz, Aerosol Can, Citrus Scent
MI ITEM #05423162
MFR #11401

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$23.42/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Height
    9.75 in.
  • Length
    2.63 in.
  • Net Weight
    15 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Package Size
    12 x 15 oz
  • Shelf Life
    1 yr
  • Storage Dimension Height
    10.2 in
  • Storage Dimension Length
    10.9 in
  • Storage Dimension Width
    8.4 in
  • Weight
    1.313 lbs
  • Width
    2.63 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    For use on mold, dies, unpainted concrete floors and industrial equipment
  • Application Instructions
    Shake can well before using. Hold can upright, spray onto surface to be cleaned.
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Multi-Use Degreaser
  • Color
    Clear
  • Composition
    d-limonene, surfactants
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Extremely flammable aerosol
  • Flash Point
    N/A
  • Food Grade
    C1
  • Form
    Aerosol
  • Harmonization Code
    3402.20.1100
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858011404
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Aerosol Citrus Cleaner and Degreaser
  • Prop 65 Statement
    This product can expose you to chemicals including 7-methyl-3-methyleneocta-1,6-diene, which is/are known to the State of California to cause cancer.
  • Scent
    Citrus
  • Solvent Free
    No
  • Surfaces Cleaned
    Molds, dies, unpainted concrete floors and industrial equipment
  • UPC_NO
    10690858011401

Overview

Mfr description
11401 ZEP BIG ORANGE AERO DZ
  • Contains 100% natural citrus solvents; No caustics, acids, petroleum distillates, chlorinated aromatic solvents or fluorocarbon propellants that deplete the ozone; Dissolves many industrial strength glues, protective coating and tape and decal residues

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought