Motion
31501
Mi Item #05423164
MFR #31501
Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05423164
MFR #31501

Mfr description
31501 ZEPRESERVE NC AERO DZ
  • Quickly penetrates rust and corrosion. Loosens rust, frozen nuts, bolts and screws as well as other rust frozen parts; provides lubrication for ease of removal; Excellent light duty lubrication of gears, chains, slides, and other sliding or turning parts; Penetrates and displaces moisture and condensation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$21.76/each

Specifications

Dimensions

  • Container Size
    12x15 oz
  • ISO Grade
    N/A
  • Weight
    1.275 lbs

Details

  • Application
    Penetrant, light-duty lubricant, moisture displacer, and short-term corrosion preventer that loosens rust-frozen parts and provides a protective film to prevent further rusting.
  • Certification
    None
  • Color
    Amber
  • Composition
    Hydrocarbon solvent
  • Container Type
    Aerosol can
  • Food Grade
    H2
  • Manufacturer Catalog Number
    31501
  • ManufacturerName (description attribute)
    Zep Sales & Service
  • Prop 65 Statement
    This product can expose you to chemicals including cumene, ethylbenzene, benzene, naphthalene, which is/are known to the State of California to cause cancer, and toluene, benzene, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Regulations
    Can't be sold in CA due to CARB-VOC regs
  • Style
    Penetrant/lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)