Motion
1801
Tireless Shine (VOC Compliant) - Tire Dressing
MI ITEM #05423167
MFR #1801
Your Price$18.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tireless Shine (VOC Compliant) - Tire Dressing
MI ITEM #05423167
MFR #1801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$18.49/each(List $21.26)

Overview

Mfr description
1801 ZEP - VOC - TIRELESS SHINE AERO DZ
  • Penetrates, protects, resists water and does not run or build up on tires; Does not wash off in rain; Meets state and federal VOC regulations

Specifications

  • Chemical Type
    solvent
  • Container Size
    20 oz
  • Form
    Aerosol, Liquid
  • Scent
    Solvent Like
  • Color
    Clear
  • Flammability
    Extremely Flammable
  • Package Size
    (12) 14 oz Aerosol Can
  • Indoor Outdoor Use
    Outdoor
  • Concentration
    RTU
  • Cleaner Type
    Tire Dressing
  • Application
    Use to shine tires after they have been cleaned
  • Manufacturer Stock Number
    1801
  • Manufacturer Upc Number
    690858001801
  • UPC_NO
    10690858001808
  • Alcohol Content
    N/A
  • Ammonia Content
    N/A
  • Food Grade
    N/A
  • Manufacturer Product Page
    N/A
  • Surfaces Cleaned
    N/A
  • Weight
    14 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text