Motion
55585
PowerSolv 5000 (Liquid)
Mi Item #05423171
MFR #55585
Price$9,943.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerSolv 5000 (Liquid)
Mi Item #05423171
MFR #55585

Mfr description
55585 ZEP POWER SOLV 5000 LIQUID 55GL
  • Non corrosive; Leaves no residue; High solvency; Contains no chlorinated solvents; Evaporates quickly; No ODC's
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,943.89/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Height
    35.5 in
  • Storage Dimension Length
    23.5 in
  • Storage Dimension Width
    23.5 in
  • Weight
    623.95 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease, oil, and other soils
  • Application Instructions
    Spray surface and wipe clean
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Cleaner and degreaser
  • Color
    Colorless
  • Composition
    n-propyl bromide
  • Concentration
    RTU
  • Container Type
    Drum
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    Does not flash
  • Food Grade
    N/A
  • Form
    Liquid
  • Harmonization Code
    2903.39.1550
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858055583
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    This product can expose you to chemicals including 1-bromopropane, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Strong
  • Solvent Free
    No
  • Surfaces Cleaned
    Electric motors, electrical equipment, generators and power tools
  • UPC_NO
    690858055583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)