Motion
48501
Big Orange-E (liquid)
MI ITEM #05423174
MFR #48501
Your Price$26.18/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Orange-E (liquid)
MI ITEM #05423174
MFR #48501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.18/cs(List $31.41)

Overview

Mfr description
48501 ZEP BIG ORANGE-E 12QTS
  • Contains no caustics, acids, petroleum distillates, chlorinated hydro carbons or chlorinated aromatic solvents ; USDA applicable, C1; Dilutes easy with water; Phosphate free

Specifications

  • Product Types
    Degreasers
  • Form
    Liquid
  • Concentration
    Concentrated
  • Container Size
    1 qt (US)
  • Container Type
    Bottle
  • Scent
    Citrus
  • Color
    Orange
  • Overall Height
    9.6 in
  • Overall Width
    3.4 in
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Natural & Petroluem Solvent
  • Cleaner Type
    Citrus industrial degreaser and graffiti remover
  • Flammability
    Moderately Flammable
  • Food Grade
    C1
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Solvent Free
    No
  • Surfaces Cleaned
    Drain pipes, grease traps, sewage treatment plants, rendering plants, refuse sumps, trash cans and dumpsters
  • Product Line
    Zep
  • Manufacturer Lead Time
    5 - 7 Days
  • Package Size
    12 x 1 qt (US)
  • Storage Dimension Length
    14.3 in
  • Storage Dimension Width
    10.7 in
  • Storage Dimension Height
    10.8 in
  • Manufacturer Upc Number
    690858048509
  • UPC_NO
    10690858048506
  • ECCN
    EAR99
  • Harmonization Code
    3402.20.1100
  • Application
    Formulated to degrease molds, dies, and other equipment. Emulsifies tar, asphalt, industrial glues. Removes gum and tire and oil marks
  • Prop 65 Statement
    This product can expose you to chemicals including 7-methyl-3-methyleneocta-1,6-diene, which is/are known to the State of California to cause cancer.
  • Weight
    2.063 lbs
  • Package Quantity
    12 Per Case
  • Flash Point
    145°F Method: Closed Cup
  • Certification
    none
  • Composition
    petroluem distillates, d-limonene, surfactants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text