Motion
68701
Anti-Seize Lubricant - 12x8 oz, Can, Color: Opaque, Grey
Mi Item #05423177
MFR #68701
Price$23.72/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-Seize Lubricant - 12x8 oz, Can, Color: Opaque, Grey
Mi Item #05423177
MFR #68701

Mfr description
68701 ZEP GROOVY-PASTE DZ
  • anti-seize paste and lubricant for metal parts, pipes, and threaded fittings in a convenient, brush top can
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.72/cs

Specifications

Dimensions

  • Container Size
    12x8 oz
  • Weight
    0.62 lbs

Details

  • Application
    Brush Top
  • Color
    Opaque, Grey
  • Composition
    Copper, Aluminum, Graphite and Quartz in a Petroleum paste
  • Container Type
    Can
  • Features & Benefits
    anti-seize paste and lubricant for metal parts, pipes, and threaded fittings in a convenient, brush top can
  • Food Grade
    H2
  • Manufacturer Catalog Number
    68701
  • Manufacturer Stock Number
    68701
  • Manufacturer Upc Number
    690858068705
  • Max Operating Temperature
    2100 °F
  • Min Operating Temperature
    -65 °F
  • Package Quantity
    12 Per Case
  • Product Line
    Lubricants
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Technical Data Sheet
    PSR_68701
  • Temperature Range
    -65°F to 2100 °F
  • UPC_NO
    10690858068702
  • Water Resistance
    Yes
  • Working Temperature
    -65 to 2000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)