Motion
28201
Powerhouse
MI ITEM #05423194
MFR #28201
Price$14.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerhouse
MI ITEM #05423194
MFR #28201

Mfr description
28201 ZEP POWERHOUSE AERO DZ
  • Spray on wipe off; No rinsing; Provides extended contact time, even on vertical surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.44/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in

Details

  • Alcohol Content
    Greater than 5%
  • Ammonia Content
    0
  • Application
    Tough soils, waxes, polymer finishes
  • Chemical Type
    Water Based with solvent
  • Cleaner Type
    Floor polish Stripper
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Flammability
    Non Flammable
  • Food Grade
    P1
  • Form
    Aerosol (liquid)
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858028204
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including 2,2'-iminodiethanol, which is/are known to the State of California to cause cancer
  • Scent
    Pine
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Vinyl, ceramic, Formica, porcelain, Stainless steel, chrome and other hard surfaces
  • UPC_NO
    10690858028201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)