Motion
004501
Zep Cutting Oil - 16 oz, Aerosol, N/A ISO, 5-7 Days Lead Time
MI ITEM #05423199
MFR #004501
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Cutting Oil - 16 oz, Aerosol, N/A ISO, 5-7 Days Lead Time
MI ITEM #05423199
MFR #004501

Mfr description
4501 LUBEZE DRILL CHILL AERO
  • Fortified with sulfur and an extreme pressure additive; Decreases wear of tools; Superior rust control; Acts as a coolant
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Container Size
    16 oz
  • ISO Grade
    N/A
  • Weight
    1.337 lbs

Details

  • Additional Applications
    An excellent fluid for low-speed operations that require high physical lubricity such as broaching, drilling, lathing, milling, tapping, and gear-cutting.
  • Color
    Dark Brown
  • Composition
    Petroleum-Based Mineral Oil
  • Concentration
    Ready to Use
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Features & Benefits
    Fortified with sulfur and an extreme pressure additive; Decreases wear of tools; Superior rust control; Acts as a coolant
  • Food Grade
    No
  • Formula Type
    Petroleum Based Oil
  • Harmonization Code
    2710.19.3070
  • Manufacturer Catalog Number
    4501
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858010605
  • ManufacturerName (description attribute)
    Zep Sales & Service
  • Material Application
    Hard metals like Stainless steel and Carbon steel as well as soft metal like aluminum
  • Oil Type
    Cutting Oil
  • Package Quantity
    12 Per Case
  • Product Type
    Cutting & Threading Oils
  • Product Types
    Cutting Oil
  • Trade Name/Number
    Zep Drill Chill
  • UPC_NO
    10690858004502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)