Motion
F50001
Formula 50 RTU
MI ITEM #05423211
MFR #F50001
Price$10.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Formula 50 RTU
MI ITEM #05423211
MFR #F50001

Mfr description
F50001 ZEP FORMULA 50 R.T.U. 12 QTS
  • Just spray on and wipe off, no rinsing needed except on food contact surfaces; Fresh citrus smell; Powerful cleaning; No dilution required
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.80/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Height
    9.60 in.
  • Length
    3.40 in.
  • Overall Height
    9.6 in
  • Overall Width
    3.4 in
  • Package Size
    12 x 1 qt (US)
  • Storage Dimension Height
    12.6 in
  • Storage Dimension Length
    14 in
  • Storage Dimension Width
    12.8 in
  • Weight
    2.525 lbs
  • Width
    6.40 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Wax build up, black marks on floors, fingerprints and other types of soils
  • Application Instructions
    Spray and wipe
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    General purpose cleaner
  • Color
    Green
  • Composition
    surfactants
  • Concentration
    RTU
  • Container Type
    Bottle
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    Does not flash
  • Food Grade
    A4
  • Form
    Thin Liquid
  • Harmonization Code
    3402.20.5100
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858650009
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    *
  • Scent
    Citrus
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Any surface not harmed by water
  • UPC_NO
    10690858650013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)