Motion
104601
Tile and Grout Cleaner
Mi Item #05423226
MFR #104601
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tile and Grout Cleaner
Mi Item #05423226
MFR #104601

Mfr description
104601 ZEP TILE AND GROUT CLEANER 12QTS
  • USDA authorized; Pleasant scent; Contains no chlorine or other harsh oxidizing bleach; Will not fade or discolor tile; Special thickeners hold the product onto surfaces for longer penetration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Overall Height
    9.6 in
  • Overall Width
    3.4 in
  • Package Size
    12 x 1 qt (US)
  • Storage Dimension Height
    10.7 in
  • Storage Dimension Length
    14.2 in
  • Storage Dimension Width
    10.9 in
  • Weight
    2.538 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Dirt, soap scum, body oils, mildew stains and other soils from all bathroom surfaces
  • Application Instructions
    Flip cap or sprayer
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Tile & Grout Cleaner
  • Color
    Red-violet
  • Composition
    edta, surfactants
  • Concentration
    RTU
  • Container Type
    Bottle
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Food Grade
    C2
  • Form
    Thin, Water-Based liquid
  • Harmonization Code
    3402.20.1100
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858104601
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Bathroom Care
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer
  • Scent
    Pleasant
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Many hard surfaces, including ceramic, quarry tile, chrome, stainless steel, porcelain, melamine, fiberglass etc.
  • UPC_NO
    10690858104608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)