Specifications
Dimensions
- Container Size16 oz
Details
- ColorColorless to light yellow
- ConcentrationReady-to-Use
- Features & Benefits• Zepynamic A II inactivates HIV-1 (AIDS) virus and Herpes Simplex Types 1 and 2 viruses on precleaned environmental surfaces or objects previously soiled with blood or bodily fluids. Kills TB, Salmonella, Paratyphoid B, Streptococcus, canine-related and other viruses. • Kills Athlete`s Foot fungus, Escherichia coli, and Staphylococcus aureus. • Controls mold and mildew. • Dries instantly leaving no oily film. EPA registered. • Thoroughly and rapidly kills bacteria, viruses and fungi on environmental surfaces. Reduces the hazards of cross infections. • Leaves a pleasant citrus fragrance behind. • Kills both gram positive and gram negative bacteria including Pseudomonas aeruginosa, Salmonella enterica and Staphylococus aureus. • Kills the species: Mycobacterium Bovia • Inactivates these agents: HIV-1, Herpes Simplex Types 1 and 2, In uenza A2 England Virus and Pandemic 2009 H1N1(swine u) • Kills Trichophyton mentagrophytes (athletes food fungus)
- FormSpray
- Manufacturer Upc Number10690858351507
- ScentCitrus, Pleasant
- UPC_NO10690858351507
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)