Motion
22101
Groovy V
MI ITEM #05423260
MFR #22101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Groovy V
MI ITEM #05423260
MFR #22101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
22101 ZEP GROOVY V AERO DZ
  • Prevents seizing, galling, fretting, pitting, thread distortion, and galvanic action; Water resistant; withstands temperatures up to 2100F

Specifications

  • Container Type
    Aerosol Can
  • Container Size
    12x15 oz
  • Water Resistance
    Yes
  • Food Grade
    H2
  • Composition
    Solvent fortified with copper
  • Color
    Gray-purple
  • Temperature Range
    up to 2100 °F
  • Technical Data Sheet
    PSR_0221
  • Product Line
    Lubricants
  • Manufacturer Catalog Number
    22101
  • Manufacturer Stock Number
    22101
  • Manufacturer Upc Number
    690858022103
  • Prop 65 Statement
    This product can expose you to chemicals including 2,2'-iminodiethanol, which is/are known to the State of California to cause cancer
  • Application
    Aerosol Spray
  • Features & Benefits
    Prevents seizing, galling, fretting, pitting, thread distortion, and galvanic action; Water resistant; withstands temperatures up to 2100F
  • Package Quantity
    12 Per Case
  • Weight
    1.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought