Motion
41585
Zep Degreasers & Multipurpose Cleaner - Concentrated/RTU, Liquid, 55 gal, Drum, Orange Scent
MI ITEM #05423262
MFR #41585
Price$4,556.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreasers & Multipurpose Cleaner - Concentrated/RTU, Liquid, 55 gal, Drum, Orange Scent
MI ITEM #05423262
MFR #41585

Mfr description
41585 ZEP BIG ORANGE 55GL
  • Extremely powerful citrus industrial degreaser, deodorizer, and graffiti remover
  • Degrease industrial equipment such as molds, dies and other metal parts.
  • Emulsifies tar and asphalt, removes industrial glues and protective coatings, cleans unpainted concrete floors, removes gum from carpet and eliminates tire/ oil marks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,556.11/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    35.00 in.
  • Length
    23.00 in.
  • Weight
    423.96 lbs
  • Width
    23.00 in.

Details

  • Application
    Recommended for use to manufacturing facilities, transportation facilities, food services, hotels and motels, maintenance & repair services, sewage treatment plants, garbage trucks and dumpsters.
  • Application Instructions
    This product is recommended for degreasing parts, equipment, and floors; removes scuffs and rubber tire marks.
  • Chemical Type
    Solvent
  • Color
    Orange
  • Concentration
    Concentrated/RTU
  • Container Type
    Drum
  • Flammability
    Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.90.3000
  • Product Types
    Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Orange
  • UPC_NO
    690858041579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)