Motion
85924
Zep Multipurpose cleaner and degreaser - Concentrated, Liquid, 275 gal, Tote, Butyl Scent
Mi Item #05423281
MFR #85924
Price$27.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Multipurpose cleaner and degreaser - Concentrated, Liquid, 275 gal, Tote, Butyl Scent
Mi Item #05423281
MFR #85924

Mfr description
85924 ZEP FORMULA 50 4-1GL
  • Powerful cleaning action rapidly removes dirt, grease and grim from a wide variety of surfaces; Will not harm metal when used as directed on label; Biodegradable; Does not contain chlorinated solvents, caustics, or phosphates
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.90/each

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • Height
    12.25 in.
  • Length
    6.02 in.
  • Overall Height
    45.75 in
  • Overall Width
    39 in
  • Package Size
    1 x 275 gal (US)
  • Shelf Life
    1 yr
  • Specific Gravity
    1.07
  • Storage Dimension Height
    45.5 in
  • Storage Dimension Length
    47 in
  • Storage Dimension Width
    39.25 in
  • Weight
    2489 lbs
  • Width
    6.02 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Dirt, grease, and grime
  • Application Instructions
    See label - Multiple applications
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Heavy Duty cleaner and degreaser
  • Color
    Blue-Green
  • Composition
    2-butoxyethanol, sodium metasilicate, edta, surfactants
  • Concentration
    Concentrated
  • Container Type
    Tote
  • ECCN
    EAR103
  • Flammability
    Not Flammable
  • Flash Point
    Does not flash
  • Food Grade
    A4, C1
  • Form
    Liquid
  • Harmonization Code
    3402.20.1004
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858085917
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    All Purpose Cleaner and Degreaser
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer
  • Scent
    Butyl
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Floor and wall cleaner, engines, and a variety of other surfaces
  • UPC_NO
    10690858085914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)