Motion
85935
Mi Item #05423320
MFR #85935
Price$132.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05423320
MFR #85935

Mfr description
85935 ZEP FORMULA 50 5GL
  • Rapidly removes dirt, grease and grime from a wide variety of surfaces
  • Dissolves and removes food grease and many industrial oils and greases
  • Can be used as a general-purpose cleaner, floor cleaner, wax and floor finish stripper, engine degreaser and for a variety of of other cleaning challenges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.90/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Height
    15.00 in.
  • Length
    12.00 in.
  • Weight
    47.15 lbs
  • Width
    12.00 in.

Details

  • Application
    automotive repair shops, department stores, nursing homes & hospitals, child day care services, eating & drinking establishments, operators of apartment buildings, cleaning & maintenance services, hotels & motels, schools & educational facilities and sports & recreational clubs
  • Application Instructions
    Floors, Walls, Unpainted Surfaces, Concrete, Engines, Machinery, Vents, Grills, Ovens, Fans
  • Chemical Type
    Water Based
  • Color
    Bluish Green
  • Concentration
    Concentrated
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.20.1100
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Butyl
  • UPC_NO
    690858085948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)