Motion
79433
Super Flash
MI ITEM #05423322
MFR #79433
Your Price$150.39/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Flash
MI ITEM #05423322
MFR #79433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.39/cs(List $187.99)

Overview

Mfr description
79433 ZEP SUPER FLASH 40LB
  • Contains no caustic soda or irritating fumes; Rinses freely and leaves no residue; USDA Authorized; Has built in indicator to show solution strength

Specifications

  • Application
    Grime, Heavy grease, and oil deposits
  • Form
    Granular solid
  • Container Size
    40 lbs
  • Container Type
    Pail
  • Scent
    Slight
  • Color
    Yellow-orange
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Powder with solvent
  • Cleaner Type
    Concrete Floor Degreaser
  • Concentration
    RTU but can be diluted
  • Food Grade
    A4
  • Indoor Outdoor Use
    Indoor
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Concrete, asphalt, brick, slate, quarry tile, ceramic floors and steel catwalks
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Package Quantity
    1 Per Case
  • Manufacturer Upc Number
    690858079435
  • UPC_NO
    690858079435
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Recommended Dilution
    1 - 6 oz per gallon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text