Motion
17935
Zep - RTU, Liquid, 5 gal, Pail, Hydrocarbon Scent
MI ITEM #05423326
MFR #17935
Your Price$221.10/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep - RTU, Liquid, 5 gal, Pail, Hydrocarbon Scent
MI ITEM #05423326
MFR #17935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$221.10/cs(List $254.27)

Overview

Mfr description
17935 ZEP DYNA 170 5GL

Specifications

  • Product Types
    Degreasing Solvent
  • Form
    Liquid
  • Concentration
    RTU
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Scent
    Hydrocarbon
  • Color
    Clear
  • Application Instructions
    Excellent light duty cleaners for fuel pumps, carburetors, filters, master cylinders, valve covers, rocker arms, and all engine parts.
  • Chemical Type
    Solvent
  • Flammability
    Non Flammable
  • UPC_NO
    690858017949
  • Application
    Use in Zep's Parts Washers
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Weight
    35.70 lbs
  • Height
    13.50 in.
  • Length
    11.75 in.
  • Width
    11.75 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text