Motion
J32835
Zep - RTU, Liquid, 5 gal, Pail, Citrus Scent
MI ITEM #05423328
MFR #J32835
Price$193.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep - RTU, Liquid, 5 gal, Pail, Citrus Scent
MI ITEM #05423328
MFR #J32835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.33/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Height
    13.50 in.
  • Length
    12.00 in.
  • Weight
    36.25 lbs
  • Width
    12.00 in.

Details

  • Application
    Cleaner & Degreaser
  • Application Instructions
    Use as a degreaser for parts washing, non-running motors and engines, electrical boxes and controls, printing equipment, power tools, electric fans, air filters, traffic signal boxes, generators, starters, office equipment, air conditioning equipment, refrigeration equipment.
  • Chemical Type
    Solvent
  • Color
    Yellow
  • Concentration
    RTU
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    2710.19.9000
  • Product Types
    Washer Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Citrus
  • UPC_NO
    690858732842

Overview

Mfr description
J32835 SELIG ZONE DEFENSE BULK 5GL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought