Motion
020201
Foaming Coil Cleaner
MI ITEM #05423330
MFR #020201
Price$11.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foaming Coil Cleaner
MI ITEM #05423330
MFR #020201

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$11.76/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in

Details

  • Alcohol Content
    3-5%
  • Application
    Cleans coils on roof tops and window-unit air-conditioners in apartments, office buildings.
  • Chemical Type
    Alkaline
  • Cleaner Type
    Coil cleaner
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Flammability
    Moderately Flammable
  • Food Grade
    C1
  • Form
    Aerosol (liquid)
  • Indoor Outdoor Use
    Both
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including toluene, which is/are known to the State of California to cause birth defects or other reproductive harm
  • Scent
    Citrus
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Evaporator coils

Overview

Mfr description
20201 ZEP FOAMING COIL CLEANER AERO DZ
  • Formulated to simplify the task of maintaining evaporator coils; Quickly penetrates soils on coil surfaces, so they loosen and flush away with condensation; Ensures complete coverage and extended contact time; Convenient aerosol package spray right-side-up or upside-down, reducing the effort required to keep coils clean

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought