Motion
10701
Mi Item #05423345
MFR #10701
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05423345
MFR #10701

Mfr description
10701 ZEP PAR NC AERO DZ
  • Reduces friction between moving parts to decrease wear; Removes from surfaces with the use of a general purpose degreaser, allowing for problem-free painting, coating and bonding of molded parts; Excellent for aluminum die casting and other high-temperature applications; renews rubber and vinyl trim; and lubricates locks, hinges and window channels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    1.079 lbs
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Weight
    1.079 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Use as a mold release agent for injection, transfer and compression molding. Use a lubricant for cutting tables, sewing machines, needles, zippers and hand irons
  • Chemical Type
    Lubricant
  • Color
    Clear
  • Composition
    Solvent
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Features & Benefits
    Reduces friction between moving parts to decrease wear; Removes from surfaces with the use of a general purpose degreaser, allowing for problem-free painting, coating and bonding of molded parts; Excellent for aluminum die casting and other high-temperature applications; renews rubber and vinyl trim; and lubricates locks, hinges and window channels
  • Flammability
    Extremely Flammable
  • Foam Action
    No
  • Food Grade
    H2
  • Form
    Aerosol (liquid)
  • Harmonization Code
    3403.99.0000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    10701
  • Manufacturer Upc Number
    690858010704
  • Package Quantity
    12 Per Case
  • Product Line
    Lubricants
  • Prop 65 Statement
    This product can expose you to chemicals including styrene, benzene, which is/are known to the State of California to cause cancer, and toluene, benzene, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Solvent Like
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Perfect for tables, sewing machines, needles and zippers and hand irons in apparel manufacturers, accessory manufacturers, automotive repair shops, vehicle manufacturers, and paper goods facilities
  • UPC_NO
    10690858010701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)