Motion
24601
Sanitary Spray Lubricant
Mi Item #05423369
MFR #24601
Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Spray Lubricant
Mi Item #05423369
MFR #24601

Mfr description
24601 ZEP SANITARY LUBRICANT - AERO DZ
  • Remains fluid as low as -5° F; Ingredients are odorless, tasteless and colorless. It does not contain any unsaturated, aromatic or silicone compounds; It is acceptable for use in federally-inspected meat and poultry processing plants as a lubricant with incidental food contact.
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.25/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Net Weight
    1.283 lbs
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Weight
    1.283 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Sanitary Spray Lubricant leaves an almost invisible film which has excellent lubricating properties and water repellency
  • Chemical Type
    Lubricant
  • Color
    Clear
  • Composition
    Mineral Oil
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Features & Benefits
    Remains fluid as low as -5° F; Ingredients are odorless, tasteless and colorless. It does not contain any unsaturated, aromatic or silicone compounds; It is acceptable for use in federally-inspected meat and poultry processing plants as a lubricant with incidental food contact.
  • Flammability
    Extremely Flammable
  • Foam Action
    No
  • Food Grade
    H1
  • Form
    Aerosol (Oily liquid)
  • Harmonization Code
    2710.19.3080
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Lubrication Type
    Mineral Oil
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    24601
  • Manufacturer Upc Number
    690858024602
  • Package Quantity
    12 Per Case
  • Product Line
    Lubricants
  • Product Types
    Sanitary Lubricant
  • Scent
    Odorless
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Sanitary Spray Lubricant has excellent lubricating properties for all types of mechanisms. Ideal for: Bakeries Eating Establishments, Meat Packing Plants, Dairy Farms, Food Preparation & Manufacturing, Poultry & Fish Packing Plants
  • UPC_NO
    10690858024609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)