Motion
106601
Zep Abrasive cream and polish - RTU, Liquid, 1 qt, Bottle, Pine Scent
MI ITEM #05423370
MFR #106601
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Abrasive cream and polish - RTU, Liquid, 1 qt, Bottle, Pine Scent
MI ITEM #05423370
MFR #106601

Mfr description
106601 ZEP BESTUFF 12QTS
  • Packaged in its own dispenser; Cleans and polishes in one easy step; Leaves a light protective coating; Excellent balance of detergents, builders, abrasive and pine oil
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Overall Height
    9.6 in
  • Overall Width
    3.4 in
  • Package Size
    12 x 1 qt (US)
  • Storage Dimension Height
    10.5 in
  • Storage Dimension Length
    14.4 in
  • Storage Dimension Width
    10.9 in
  • Weight
    2.533 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease and heavy soils, oxidation, and rubber marks
  • Application Instructions
    Apply to damp or dry cloth and rub surface
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Multipurpose Cleaner and polish
  • Color
    Light green
  • Composition
    limestone, pine oil, surfactants
  • Concentration
    RTU
  • Container Type
    Bottle
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    Does not Flash
  • Food Grade
    C1
  • Form
    Liquid
  • Harmonization Code
    3402.20.5100
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858106605
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Cleaner
  • Prop 65 Statement
    This product can expose you to chemicals including Amides, coco, N,N-bis(hydroxyethyl), 2,2'-iminodiethanol, which is/are known to the State of California to cause cancer.
  • Scent
    Pine
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Chrome, copper, brass, porcelain, tile, stainless steel, fiberglass, plastic, marble and other surfaces that water will not harm
  • UPC_NO
    10690858106602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)