Motion
24301
A07343 MICRO MIST 024301 20N10 Air Freshener & Deodorizer - Pleasant Scent, 10 oz, Aerosol Can
MI ITEM #05423371
MFR #24301
Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A07343 MICRO MIST 024301 20N10 Air Freshener & Deodorizer - Pleasant Scent, 10 oz, Aerosol Can
MI ITEM #05423371
MFR #24301

Mfr description
24301 ZEP MICRO-MIST FRESH SCENT - AERO
  • Chemically neutralizes odors; no wet fallout; does not stain carpet, upholstery, draperies or other fabrics; meets VOC regulations for CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.51/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Depth
    2.63 in
  • Height
    9.75 in
  • Width
    2.63 in

Details

  • Application
    Carpeting, draperies, fabrics, garbage pails, laundry hampers, upholstery and other sources of malodors
  • Color
    Colorless
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Foam Action
    No
  • Food Grade
    No
  • Form
    Aerosol
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858024305
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including 2,2'-iminodiethanol, which is/are known to the State of California to cause cancer
  • Scent
    Pleasant
  • UPC_NO
    10690858024302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)