Motion
143424
MI ITEM #05423373
MFR #143424
Price$81.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05423373
MFR #143424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.26/each

Specifications

Dimensions

  • Container Size
    4x1 gal (US)
  • ISO Grade
    N/A
  • Weight
    7.975 lbs

Details

  • Application
    Penetrant, light-duty lubricant, moisture displacer, and short-term corrosion preventer that loosens rust-frozen parts and provides a protective film to prevent further rusting.
  • Certification
    None
  • Color
    Dark Brown
  • Composition
    Hydrocarbon solvent
  • Container Type
    Jug
  • Food Grade
    H2
  • Manufacturer Catalog Number
    143424
  • ManufacturerName (description attribute)
    Zep Sales & Service
  • Regulations
    Can't be sold in CA due to CARB-VOC regs
  • Style
    Penetrant/lubricant

Overview

Mfr description
143424 ZEPPRESERVE 4-1GL
  • Loosends nuts, bolts, & fittings; displaces moisture and dries electrical components; features a blend of corrosion preventative compounds; lubricant for gears, chains, slides, and other moving parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought