Motion
157924
Lime & Scale Remover
MI ITEM #05423375
MFR #157924
Price$37.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lime & Scale Remover
MI ITEM #05423375
MFR #157924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.37/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in
  • Overall Width
    6.2 in
  • Weight
    11.513 lbs

Details

  • Application
    Used to quickly and safely remove lime deposits from dishwashers, coffee urns, ice machines, water coolers, stainless and aluminum equipment and utensils, ceramic, glass and plastic ware in kitchens and food preparation environments
  • Chemical Type
    Acid
  • Cleaner Type
    Lime Remover
  • Color
    Clear
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Slightly flammable
  • Food Grade
    A3
  • Form
    Thin, Water-Based liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Upc Number
    10690858157918
  • Package Quantity
    4 Per Case
  • Scent
    Mild
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Equipment, ware washing machines, and utensil surfaces and renews the original brightness on stainless and aluminum surfaces.
  • UPC_NO
    10690858157918

Overview

Mfr description
157924 PROVISION LIME & SCALE REMOVER
  • Quickly solubilizes and removes lime and protein scale from equipment, utensils, coffee urns, steam tables, and many other surfaces. Powerful brightening action; No Irritating or corrosive fumes; Soft metal safe; Powerful brightening action

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought