Motion
NCDMB106-0300C-X6009

SMC CORP OF AMERICA
NCDMB106-0300C-X6009

NC(D)M, All Stainless Steel Cylinder, Double Acting, Single Rod, X6009
Mi Item #05423602
MFR #NCDMB106-0300C-X6009
Price$110.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB106-0300C-X6009

NC(D)M, All Stainless Steel Cylinder, Double Acting, Single Rod, X6009
Mi Item #05423602
MFR #NCDMB106-0300C-X6009

Mfr description
NCDMB106-0300C-X6009
  • Corrosion resistant 304 stainless steel exterior components
  • 6 bore sizes
  • Built-in rod wiper protects interior from contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.45/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Stroke  
    3.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Nose Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)