Motion
ZP63HF
Pneumatic Vacuum Cup - 63 mm Cup OD, 63 mm Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type
Mi Item #05423604
MFR #ZP63HF
Price$32.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 63 mm Cup OD, 63 mm Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type
Mi Item #05423604
MFR #ZP63HF

Mfr description
ZP63HF VACUUM PAD
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.72/each

Specifications

Dimensions

  • Cup Outside Diameter  
    63 mm
  • Overall Weight
    61 g
  • Pad Diameter
    63 mm
  • Weight
    61 g

Details

  • Cup Material
    Fluoro Rubber
  • Lock Ring
    With Lock Ring
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Heavy-duty, Flat with Rib
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)