1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
5725215
Quick-Alloy® Grab Hook - 3/4 in, Grade 100, 31/32 in Opening, 35300 lbs Capacity
MI ITEM #
05423611
MFR #
5725215
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN 5725215
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
5725215
Quick-Alloy® Grab Hook - 3/4 in, Grade 100, 31/32 in Opening, 35300 lbs Capacity
MI ITEM #
05423611
MFR #
5725215
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
5725215 3/4 QA GRAB HOOK
Specifications
Hook Type
Grab Hook
Hook Size
3/4 in
Weight Capacity
35300 lbs
Opening Width
31/32 in
Hook Grade
Grade 100
Finish Coating
Painted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought