Motion
6207506
Ratchet Load Binder - For 5/16 to 3/8 in Chain, 6600 lbs Capacity
Mi Item #05423614
MFR #6207506
Price$161.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet Load Binder - For 5/16 to 3/8 in Chain, 6600 lbs Capacity
Mi Item #05423614
MFR #6207506

Mfr description
6207506 5/16 -3/8 LOADBINDER
  • To Tighten Chain, Typically for Cargo Securement
  • Meets U.S. D.O.T. 393.100 -393.102 Requirements for Use with Chain
  • Lever Type: Allows for Quicker Application of Load
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.89/each

Specifications

Dimensions

  • Compatible Chain Size
    5/16 to 3/8 in
  • Take Up Length
    8 in

Details

  • Binder Type
    Ratchet
  • Finish Coating
    Yellow Chromate
  • Manufacturer Product Page
  • Standards Met
    US D.O.T. 393.100US D.O.T. 393.101US D.O.T. 393.102
  • Weight Capacity
    6600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)