Motion
ARM5SA-18-AZ
REGULATOR, SINGLE UNIT TYPE
MI ITEM #05423681
MFR #ARM5SA-18-AZ
List Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REGULATOR, SINGLE UNIT TYPE
MI ITEM #05423681
MFR #ARM5SA-18-AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.65/each for your price

Overview

Mfr description
ARM5SA-18-AZ REGULATOR, SINGLE UNIT TYPE
  • Small compact manifold regulator, single unit
  • Two mounting style available: Direct mount, DIN rail mount
  • Metric and Inch size IN/OUT Fitting Type
  • Options include with or without pressure gauge, 0.35MPa setting, non-relieving, and unit representation

Specifications

  • Supply Type
    Individual Supply
  • Set Pressure Range
    1.5 to 100 psi
  • Included Options
    Direct mount, With Pressure Gauge
  • Inlet Port Type
    Elbow
  • Outlet Port Type
    Elbow
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    4 mm
  • Inlet Port Size
    4 mm
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    ARM5
  • Weight
    41.1 g
  • Product Type
    Manifold Mount Air Regulators
  • Pressure Unit
    Display Unit For Product Name Plate and Pressure Guage: PSI
  • Outlet Port Thread Type
    Tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought