Motion
30321
Lid for Akro Bin 30320 - Color: Clear, Finish/Coating: Plastic, Material: Industrial Grade Polymers
MI ITEM #05424010
MFR #30321
List Price$11.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lid for Akro Bin 30320 - Color: Clear, Finish/Coating: Plastic, Material: Industrial Grade Polymers
MI ITEM #05424010
MFR #30321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.54/each for your price

Overview

Mfr description
30321 LID FOR 30320
  • Made in the USA
  • Keep contents dust-free and protected
  • See-through crystal clear lid

Specifications

  • Accessory Type
    Lid
  • For Use With Bin
    30320
  • Color
    Clear
  • Material
    Industrial Grade Polymers
  • Finish Coating
    Plastic
  • Dimensions
    2.188 x 7.75 x 32.687 in
  • Package Quantity
    4
  • Height
    2.188 in
  • Outside Height
    2.188 in
  • Overall Height
    2.188 in
  • Width
    32.687 in
  • Outside Width
    32.687 in
  • Overall Width
    32.687 in
  • Length
    7.75 in
  • Outside Length
    7.75 in
  • Overall Length
    7.75 in
  • Fm Approval
    Not FM Approved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text