Motion
RDQB50TF-65
Cylinder, Compact, Air Cushion, Sw Capable
MI ITEM #05424083
MFR #RDQB50TF-65
Price$121.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Compact, Air Cushion, Sw Capable
MI ITEM #05424083
MFR #RDQB50TF-65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.75/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    65 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Compact Cylinder Type
    Air Cushioned
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Series
    RQ
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    RQ
  • Type
    Compact

Overview

Mfr description
RDQB50TF-65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought