Motion
891220

JUSTRITE
891220

Safety Cabinet - Manual Closing, Flammable Liquids Storage, Yellow Cabinet Color
MI ITEM #05427302
MFR #891220
Price$1,940.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
891220

Safety Cabinet - Manual Closing, Flammable Liquids Storage, Yellow Cabinet Color
MI ITEM #05427302
MFR #891220

Mfr description
891220 1 DOOR SELF-CLOSE COMPAC YELLOW C
  • U-LOC™ pad-lockable handle (padlock not included) allows for optional padlock for extra security
  • SpillSlope™ shelves directs spills to back and bottom of cabinets and adjust in 3” increments
  • Fail-safe three-point stainless steel bullet latch system provides easy, positive door closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,940.50/each

Specifications

Details

  • Color
    Yellow
  • Door Type
    Manual Closing
  • Fm Approval
    Not FM Approved
  • Hazardous Chemical Type
    Flammable Liquids
  • Number Of Doors
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)