Motion
SHU 205PPB7

SHUSTER CORP
SHU 205PPB7

Shuster Farm Implement Bearing - Straight, 0.9375 in Bore, 52 mm OD, Double Sealed
Mi Item #05427314
MFR #SHU 205PPB7
Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 205PPB7

Shuster Farm Implement Bearing - Straight, 0.9375 in Bore, 52 mm OD, Double Sealed
Mi Item #05427314
MFR #SHU 205PPB7

Mfr description
205PPB7 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.80/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Inner Ring Width
    34.92 mm
  • Outside Diameter  
    52 mm
  • Outside Diameter Design
    Spherical
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    205PPB7 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    This Farm Implement Bearing is a straight bore type with 0.9375 in bore diameter, double sealed closure, 52 mm outside diameter, and no overall width specified within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    SHU 205PPB7
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)